Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D58E25GBV
- Mfr # PEP20400-6-25G-HC-V
- Zoro # G622504860
product price:Â
$
97.55
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20160H20SLB000P, EPPENSTEINER 20160H20XLB000P, FILTREC XD160G25B, FILTREC XD160G25BV, HYDAC/HYCON 1268874, HYDAC/HYCON 0160DN025BHHC, HYDAC/HYCON 0160DN025BHHCV, HY-PRO HP32HL625MB, HY-PRO HP32HL625MV, JURA FILTRATION SH84248, MAHLE PI75016DN
Filter Media
MICROGLASS
Height
6.18
Micron Rating
20
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-6-25G-HC-V
- Zoro #
- G622504860
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20160H20SLB000P, EPPENSTEINER 20160H20XLB000P, FILTREC XD160G25B, FILTREC XD160G25BV, HYDAC/HYCON 1268874, HYDAC/HYCON 0160DN025BHHC, HYDAC/HYCON 0160DN025BHHCV, HY-PRO HP32HL625MB, HY-PRO HP32HL625MV, JURA FILTRATION SH84248, MAHLE PI75016DN
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.07
- Collapse Pressure
- 3045
- ID Top
- 1.58
- OD Bottom
- 3.07
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.