HYDRAULIC FILTER - PRESSURE LINE FOR WIX D59E40TAV
- Mfr # PEP20400-10-40SS-V
- Zoro # G822499362
product price:Â
$
99.55
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20250G40A000P, FILTREC XD250T40A, FILTREC XD250T40AV, HY-PRO HP52NL1040WB, HY-PRO HP52NL1040WV, INTERNORMEN 300789, INTERNORMEN 305039, INTERNORMEN 01NL25040G30EP, INTERNORMEN 01NL25040G30EV, JURA FILTRATION SH65424, MAHLE PI36025DN, MAHLE PI
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
40
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-40SS-V
- Zoro #
- G822499362
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20250G40A000P, FILTREC XD250T40A, FILTREC XD250T40AV, HY-PRO HP52NL1040WB, HY-PRO HP52NL1040WV, INTERNORMEN 300789, INTERNORMEN 305039, INTERNORMEN 01NL25040G30EP, INTERNORMEN 01NL25040G30EV, JURA FILTRATION SH65424, MAHLE PI36025DN, MAHLE PI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.15
- ID Top
- 1.59
- OD Top
- 3.15
- Collapse Pressure
- 305
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.