HYDRAULIC FILTER - PRESSURE LINE FOR WIX D59E500TAV
- Mfr # PEP20400-10-500SS-V
- Zoro # G922471220
product price:Â
$
61.75
/ea
Key Features
Replaces OEM Part
FILTREC XD250T500A, FILTREC XD250T500AV, HY-PRO HP52NL10500WB, HY-PRO HP52NL10500WV, INTERNORMEN 307237, INTERNORMEN 01NL250500G30EP, INTERNORMEN 01NL250500G30EV, MAIN FILTER MF0436106, MAIN FILTER MF0578632, WIX D59E500TAV
Height
9.76
Micron Rating
500
ID Top
1.59
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-10-500SS-V
- Zoro #
- G922471220
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- FILTREC XD250T500A, FILTREC XD250T500AV, HY-PRO HP52NL10500WB, HY-PRO HP52NL10500WV, INTERNORMEN 307237, INTERNORMEN 01NL250500G30EP, INTERNORMEN 01NL250500G30EV, MAIN FILTER MF0436106, MAIN FILTER MF0578632, WIX D59E500TAV
- Micron Rating
- 500
- ID Top
- 1.59
- Collapse Pressure
- 305
- OD Bottom
- 3.15
- OD Top
- 3.15
- Filter Media
- 304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.