Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D60B10EB
- Mfr # PMH8505-9-10G
- Zoro # G922462990
product price:Â
$
41.45
/ea
Key Features
Height
9.69
Micron Rating
10
ID Top
1.01
OD Bottom
1.78
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-9-10G
- Zoro #
- G922462990
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 10
- ID Top
- 1.01
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/13
- Filter Media
- MICROGLASS
- Collapse Pressure
- 435
- Replaces OEM Part
- AIRFIL AFKOVL29210, DONALDSON DT03014UM, DONALDSON P567091, EPPENSTEINER 183111H10SLE000P, EPPENSTEINER 183111H10XLE000P, FILTER-MART 050687, FILTER-X XH02371, FILTREC DMD0011E10B, HYDAC/HYCON 1268882, HYDAC/HYCON 2100D10BN, HYDAC/HYCON 2110D10BN, HY-PRO
- OD Top
- 1.78
Dimensions
- Height
- 9.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.