HYDRAULIC FILTER - PRESSURE LINE FOR WIX D60B20DB
- Mfr # PMH8505-9-20P
- Zoro # G022485547
product price:Â
$
28.99
/ea
Sold in multiples of 2 for
$57.98
Key Features
Replaces OEM Part
EPPENSTEINER 181011P25E000P, FILTER-MART 013361, FILTER-MART 051113, FILTER-X XH02368, FILTREC DMD0011D20B, JURA FILTRATION SH84098, MAHLE PI1011MIC25, MAIN FILTER MF0060939, NATIONAL FILTERS 105184512, PARKER G02845, PARKER PR2845, PTI/TEXTRON PG030DH, P
Filter Media
PAPER
Height
9.69
Micron Rating
20
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-9-20P
- Zoro #
- G022485547
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 181011P25E000P, FILTER-MART 013361, FILTER-MART 051113, FILTER-X XH02368, FILTREC DMD0011D20B, JURA FILTRATION SH84098, MAHLE PI1011MIC25, MAIN FILTER MF0060939, NATIONAL FILTERS 105184512, PARKER G02845, PARKER PR2845, PTI/TEXTRON PG030DH, P
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.01
- Beta Ratio 1
- 2/20/2026
- OD Top
- 1.78
- OD Bottom
- 1.78
- Collapse Pressure
- 435
Dimensions
- Height
- 9.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.