HYDRAULIC FILTER - PRESSURE LINE FOR WIX D60B40WB
- Mfr # PMH8505-9-40SS-HC
- Zoro # G822475205
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189311G40F000P, FILTER-X XH02380, FILTREC DMD0011W40B, HY-PRO HP301L1040W, INTERNORMEN 306493, INTERNORMEN 04PI931140GHREO, JURA FILTRATION SH84080, MAHLE PI9311DRGVST40, MAIN FILTER MF0060963, NATIONAL FILTERS 106111169, NATIONAL FILTERS 131
Filter Media
304 SS WIRE
Height
9.69
Micron Rating
40
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-9-40SS-HC
- Zoro #
- G822475205
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189311G40F000P, FILTER-X XH02380, FILTREC DMD0011W40B, HY-PRO HP301L1040W, INTERNORMEN 306493, INTERNORMEN 04PI931140GHREO, JURA FILTRATION SH84080, MAHLE PI9311DRGVST40, MAIN FILTER MF0060963, NATIONAL FILTERS 106111169, NATIONAL FILTERS 131
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 1.78
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
- ID Top
- 1.01
Dimensions
- Height
- 9.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.