Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D60B60WB
- Mfr # PMH8505-9-60SS-HC
- Zoro # G622514111
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189411G60F000P, FILTER-X XH02381, FILTREC DMD0011W60B, INTERNORMEN 306494, INTERNORMEN 04PI941160GHREO, JURA FILTRATION SH84086, MAHLE PI9411DRGVST60, MAIN FILTER MF0060965, NATIONAL FILTERS 106111175, NATIONAL FILTERS 131111175, REXROTH 1894
Filter Media
304 SS WIRE
Height
9.69
Micron Rating
60
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-9-60SS-HC
- Zoro #
- G622514111
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.69
Details
- Replaces OEM Part
- EPPENSTEINER 189411G60F000P, FILTER-X XH02381, FILTREC DMD0011W60B, INTERNORMEN 306494, INTERNORMEN 04PI941160GHREO, JURA FILTRATION SH84086, MAHLE PI9411DRGVST60, MAIN FILTER MF0060965, NATIONAL FILTERS 106111175, NATIONAL FILTERS 131111175, REXROTH 1894
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 1.78
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.