HYDRAULIC FILTER - PRESSURE LINE FOR WIX D60E06GWAV
- Mfr # PEP20400-16-6GW-V
- Zoro # G622539725
product price:Â
$
92.55
/ea
Key Features
Replaces OEM Part
FILTREC XD400GW06A, FILTREC XD400GW06AV, MAIN FILTER MF0578635, MAIN FILTER MF0578636, WIX D60E06GWAV
Filter Media
GLASS/WATER REMOVAL
Height
15.63
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-16-6GW-V
- Zoro #
- G622539725
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.63
Details
- Replaces OEM Part
- FILTREC XD400GW06A, FILTREC XD400GW06AV, MAIN FILTER MF0578635, MAIN FILTER MF0578636, WIX D60E06GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 5
- Collapse Pressure
- 305
- ID Top
- 1.59
- OD Top
- 3.15
- OD Bottom
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.