HYDRAULIC FILTER - PRESSURE LINE FOR WIX D62B05EB
- Mfr # PMH8515-10-5G
- Zoro # G822493162
product price:Â
$
57.65
/ea
Key Features
Replaces OEM Part
DONALDSON DT0808UM, DONALDSON P567098, EPPENSTEINER 185130H6SLE000P, EPPENSTEINER 185130H6XLE000P, FILTER-X XH02410, FILTREC DMD0030E05B, HYDAC/HYCON 1269154, HYDAC/HYCON 2300D06BN, HY-PRO HP800L106M, INTERNORMEN 322470, INTERNORMEN 04PI51306VG16EO, JURA
Filter Media
MICROGLASS
Height
10.04
Micron Rating
5
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-5G
- Zoro #
- G822493162
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT0808UM, DONALDSON P567098, EPPENSTEINER 185130H6SLE000P, EPPENSTEINER 185130H6XLE000P, FILTER-X XH02410, FILTREC DMD0030E05B, HYDAC/HYCON 1269154, HYDAC/HYCON 2300D06BN, HY-PRO HP800L106M, INTERNORMEN 322470, INTERNORMEN 04PI51306VG16EO, JURA
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.88
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.32
- OD Bottom
- 3.32
Dimensions
- Height
- 10.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.