HYDRAULIC FILTER - PRESSURE LINE FOR WIX D62B200BB
- Mfr # PMH8515-10-200SS
- Zoro # G722533364
product price:Â
$
91.69
/ea
Key Features
Replaces OEM Part
FILTER-MART 325165, FILTREC DMD0030B200B, JURA FILTRATION SH84139, MAHLE PI8630DRG200, MAIN FILTER MF0491342, WIX D62B200BB
Filter Media
304 SS WIRE
Height
10.04
Micron Rating
200
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-200SS
- Zoro #
- G722533364
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 325165, FILTREC DMD0030B200B, JURA FILTRATION SH84139, MAHLE PI8630DRG200, MAIN FILTER MF0491342, WIX D62B200BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Top
- 3.32
- ID Top
- 1.88
- OD Bottom
- 3.32
- Collapse Pressure
- 435
Dimensions
- Height
- 10.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.