Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D63B10DB
- Mfr # PMH8515-15-10P
- Zoro # G622554421
product price:Â
$
69.15
/ea
Key Features
Replaces OEM Part
BOSCH 1457431911, EPPENSTEINER 181145P10E000P, FILTER-MART 012927, FILTER-X XH02427, FILTREC DMD0045D10B, JURA FILTRATION SH84107, MAHLE PI1145MIC10, MAIN FILTER MF0061059, NATIONAL FILTERS 105184532, PARKER G02868, PARKER PR2868, PTI/TEXTRON PG120CH, PUR
Filter Media
PAPER
Height
14.69
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-10P
- Zoro #
- G622554421
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- BOSCH 1457431911, EPPENSTEINER 181145P10E000P, FILTER-MART 012927, FILTER-X XH02427, FILTREC DMD0045D10B, JURA FILTRATION SH84107, MAHLE PI1145MIC10, MAIN FILTER MF0061059, NATIONAL FILTERS 105184532, PARKER G02868, PARKER PR2868, PTI/TEXTRON PG120CH, PUR
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Bottom
- 3.32
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.88
- OD Top
- 3.32