Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D63B20EB
- Mfr # PMH8515-15-20G
- Zoro # G322517191
product price:Â
$
84.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29525, DONALDSON DT12025UM, DONALDSON P174301, DONALDSON P567104, EPPENSTEINER 184145H20SLE000P, EPPENSTEINER 184145H20XLE000P, FILTER-MART 050646, FILTER-X XH02432, FILTREC DMD0045E20B, FINN FILTER (PARKER) FC5014F025BS, FINN FILTER (PARKER)
Filter Media
MICROGLASS
Height
14.69
Micron Rating
20
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-20G
- Zoro #
- G322517191
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- AIRFIL AFKOVL29525, DONALDSON DT12025UM, DONALDSON P174301, DONALDSON P567104, EPPENSTEINER 184145H20SLE000P, EPPENSTEINER 184145H20XLE000P, FILTER-MART 050646, FILTER-X XH02432, FILTREC DMD0045E20B, FINN FILTER (PARKER) FC5014F025BS, FINN FILTER (PARKER)
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.88
- OD Top
- 3.32
- OD Bottom
- 3.32
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.