Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D64A01GAV
- Mfr # PPL9100-4-1G-V
- Zoro # G022490541
product price:Â
$
33.65
/ea
Sold in multiples of 2 for
$67.30
Key Features
Replaces OEM Part
FILTREC D180G01A, FILTREC D180G01AV, HY-PRO HP900L41MB, HY-PRO HP900L41MV, MAIN FILTER MF0059111, MAIN FILTER MF0059112, NATIONAL FILTERS 91041, NATIONAL FILTERS 91041V, PALL HC9100FCZ4H, PALL HC9100FCZ4Z, PALL HC9100FKZ4H, PALL HC9100FKZ4Z, SWIFT SF91004
Filter Media
MICROGLASS
Height
4.61
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-4-1G-V
- Zoro #
- G022490541
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.61
Details
- Replaces OEM Part
- FILTREC D180G01A, FILTREC D180G01AV, HY-PRO HP900L41MB, HY-PRO HP900L41MV, MAIN FILTER MF0059111, MAIN FILTER MF0059112, NATIONAL FILTERS 91041, NATIONAL FILTERS 91041V, PALL HC9100FCZ4H, PALL HC9100FCZ4Z, PALL HC9100FKZ4H, PALL HC9100FKZ4Z, SWIFT SF91004
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 305
- OD Bottom
- 2.76
- OD Top
- 2.76
- ID Top
- 1.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.