Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D64A06GAV
- Mfr # PPL9100-4-6G-V
- Zoro # G822478923
product price:Â
$
30.99
/ea
Sold in multiples of 2 for
$61.98
Key Features
Replaces OEM Part
EPPENSTEINER 169100RH6SLE000P, EPPENSTEINER 169100RH6SLE000V, FILTREC D180G06A, FILTREC D180G06AV, HYDAC/HYCON 01269109, HYDAC/HYCON 11204D06BN, HYDAC/HYCON 11204D06BNV, HY-PRO HP900L46MB, HY-PRO HP900L46MV, MAHLE 9100EAL062F1, MAHLE 9100EAL062N1, MAIN FI
Filter Media
MICROGLASS
Height
4.61
Micron Rating
5
OD Bottom
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-4-6G-V
- Zoro #
- G822478923
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.61
Details
- Replaces OEM Part
- EPPENSTEINER 169100RH6SLE000P, EPPENSTEINER 169100RH6SLE000V, FILTREC D180G06A, FILTREC D180G06AV, HYDAC/HYCON 01269109, HYDAC/HYCON 11204D06BN, HYDAC/HYCON 11204D06BNV, HY-PRO HP900L46MB, HY-PRO HP900L46MV, MAHLE 9100EAL062F1, MAHLE 9100EAL062N1, MAIN FI
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.76
- ID Top
- 1.31
- OD Top
- 2.76
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.