HYDRAULIC FILTER - PRESSURE LINE FOR WIX D64B03EB
- Mfr # PMH8515-20-3G
- Zoro # G022547061
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0060E03B, MAHLE PI2160PS3, MAHLE PI2160SM3, MAHLE PI2160SMX3, MAIN FILTER MF0422670, WIX D64B03EB
Filter Media
MICROGLASS
Height
20.16
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-20-3G
- Zoro #
- G022547061
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0060E03B, MAHLE PI2160PS3, MAHLE PI2160SM3, MAHLE PI2160SMX3, MAIN FILTER MF0422670, WIX D64B03EB
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 435
- OD Bottom
- 3.32
Dimensions
- Height
- 20.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.