HYDRAULIC FILTER - PRESSURE LINE FOR WIX D64B20FB
- Mfr # PMH8515-20-20G-HC
- Zoro # G822532670
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0060F20B, MAHLE PI4260PSVST25, MAHLE PI4260SMVST25, MAHLE PI4260SMXVST25, MAIN FILTER MF0422691, WIX D64B20FB
Filter Media
MICROGLASS
Height
20.16
Micron Rating
20
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-20-20G-HC
- Zoro #
- G822532670
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0060F20B, MAHLE PI4260PSVST25, MAHLE PI4260SMVST25, MAHLE PI4260SMXVST25, MAIN FILTER MF0422691, WIX D64B20FB
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.88
- Collapse Pressure
- 3045
- OD Bottom
- 3.3
- Beta Ratio 1
- 200/20
- OD Top
- 3.32
Dimensions
- Height
- 20.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.