Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D65A01GBV
- Mfr # PPL9100-8-1G-HC-V
- Zoro # G522553883
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D181G01B, FILTREC D181G01BV, MAIN FILTER MF0059133, MAIN FILTER MF0059134, NATIONAL FILTERS 91081HC, NATIONAL FILTERS 91081HCV, SWIFT SF910181UM, SWIFT SF910181UMV, WIX D65A01GBV
Filter Media
MICROGLASS
Height
8.23
Micron Rating
1
OD Top
2.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-8-1G-HC-V
- Zoro #
- G522553883
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D181G01B, FILTREC D181G01BV, MAIN FILTER MF0059133, MAIN FILTER MF0059134, NATIONAL FILTERS 91081HC, NATIONAL FILTERS 91081HCV, SWIFT SF910181UM, SWIFT SF910181UMV, WIX D65A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 2.8
- ID Top
- 1.32
- OD Bottom
- 2.8
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/1
Dimensions
- Height
- 8.23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.