HYDRAULIC FILTER - PRESSURE LINE FOR WIX D66A06GBV
- Mfr # PPL9100-13-6G-HC-V
- Zoro # G622517327
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D182G06B, FILTREC D182G06BV, HY-PRO HP901L136MB, MAIN FILTER MF0059161, MAIN FILTER MF0059162, NATIONAL FILTERS 91136HC, NATIONAL FILTERS 91136HCV, PALL HC9101FCN13H, PALL HC9101FCN13Z, PALL HC9101FDN13H, PALL HC9101FDN13Z, PALL HC9101FKN13H, PALL
Filter Media
MICROGLASS
Height
12.95
Micron Rating
5
OD Top
2.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-13-6G-HC-V
- Zoro #
- G622517327
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D182G06B, FILTREC D182G06BV, HY-PRO HP901L136MB, MAIN FILTER MF0059161, MAIN FILTER MF0059162, NATIONAL FILTERS 91136HC, NATIONAL FILTERS 91136HCV, PALL HC9101FCN13H, PALL HC9101FCN13Z, PALL HC9101FDN13H, PALL HC9101FDN13Z, PALL HC9101FKN13H, PALL
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.8
- Collapse Pressure
- 3045
- ID Top
- 1.32
- OD Bottom
- 2.8
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 12.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.