HYDRAULIC FILTER - PRESSURE LINE FOR WIX D66A10GBV
- Mfr # PPL9100-13-10G-HC-V
- Zoro # G122518558
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D182G10B, FILTREC D182G10BV, HYDAC/HYCON 1269127, HYDAC/HYCON 11213D10BH, HYDAC/HYCON 11213D10BHV, HY-PRO HP901L1315MB, HY-PRO HP901L1315MV, MAIN FILTER MF0059165, MAIN FILTER MF0059166, NATIONAL FILTERS 911310HC, NATIONAL FILTERS 911310HCV, PALL
Filter Media
MICROGLASS
Height
12.95
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-13-10G-HC-V
- Zoro #
- G122518558
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D182G10B, FILTREC D182G10BV, HYDAC/HYCON 1269127, HYDAC/HYCON 11213D10BH, HYDAC/HYCON 11213D10BHV, HY-PRO HP901L1315MB, HY-PRO HP901L1315MV, MAIN FILTER MF0059165, MAIN FILTER MF0059166, NATIONAL FILTERS 911310HC, NATIONAL FILTERS 911310HCV, PALL
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Top
- 2.8
- ID Top
- 1.32
- OD Bottom
- 2.8
- Collapse Pressure
- 3045
Dimensions
- Height
- 12.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.