HYDRAULIC FILTER - PRESSURE LINE FOR WIX D67B05LB
- Mfr # PMH059-6-5P-B
- Zoro # G922565257
product price:Â
$
40.19
/ea
Key Features
Replaces OEM Part
FILTREC DMD059L05B, MAIN FILTER MF0061165, WIX D67B05LB
Height
6.06
Micron Rating
5
Beta Ratio 1
2/5/2026
OD Top
4.53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH059-6-5P-B
- Zoro #
- G922565257
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.06
Details
- Replaces OEM Part
- FILTREC DMD059L05B, MAIN FILTER MF0061165, WIX D67B05LB
- Micron Rating
- 5
- Beta Ratio 1
- 2/5/2026
- OD Top
- 4.53
- OD Bottom
- 4.53
- ID Bottom
- 2.55
- Filter Media
- PAPER
- ID Top
- 2.55
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.