HYDRAULIC FILTER - PRESSURE LINE FOR WIX D68B05LB
- Mfr # PMH070-8-5P-B
- Zoro # G822513570
product price:Â
$
53.49
/ea
Key Features
Replaces OEM Part
FILTREC DMD070L05B, MAIN FILTER MF0061185, WIX D68B05LB
Filter Media
PAPER
Height
8.07
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH070-8-5P-B
- Zoro #
- G822513570
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD070L05B, MAIN FILTER MF0061185, WIX D68B05LB
- Filter Media
- PAPER
- Micron Rating
- 5
- Collapse Pressure
- 305
- OD Bottom
- 5.91
- ID Bottom
- 3.5
- OD Top
- 5.91
- ID Top
- 3.5
- Beta Ratio 1
- 2/5/2026
Dimensions
- Height
- 8.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.