HYDRAULIC FILTER - PRESSURE LINE FOR WIX D70A25G
- Mfr # PSH10-3-25G-B
- Zoro # G322513940
product price:Â
$
13.49
/ea
Sold in multiples of 3 for
$40.47
Key Features
Replaces OEM Part
FILTREC D220G25, MAIN FILTER MF0545680, WIX D70A25G
Filter Media
MICROGLASS
Height
3.27
Micron Rating
20
OD Top
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH10-3-25G-B
- Zoro #
- G322513940
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D220G25, MAIN FILTER MF0545680, WIX D70A25G
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 2.76
- OD Bottom
- 2.76
- Collapse Pressure
- 75
- Beta Ratio 1
- 200/20
- ID Bottom
- 1.14
- ID Top
- 0.49
Dimensions
- Height
- 3.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.