Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D70B100WV
- Mfr # PMH125-3-100SS-HC-V
- Zoro # G822466852
product price:Â
$
80.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1820G100C000P, FILTER-MART 060827, FILTER-X XH02505, FILTREC DMD125W100B, FILTREC DMD125W100V, HY-PRO HP125HL3100WB, HY-PRO HP125HL3100WV, INTERNORMEN 306745, INTERNORMEN 04852125100GHREP, INTERNORMEN 04852125100GHREV, MAHLE 852125DRGVST100,
Filter Media
304 SS WIRE
Height
3.43
Micron Rating
100
OD Bottom
1.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH125-3-100SS-HC-V
- Zoro #
- G822466852
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1820G100C000P, FILTER-MART 060827, FILTER-X XH02505, FILTREC DMD125W100B, FILTREC DMD125W100V, HY-PRO HP125HL3100WB, HY-PRO HP125HL3100WV, INTERNORMEN 306745, INTERNORMEN 04852125100GHREP, INTERNORMEN 04852125100GHREV, MAHLE 852125DRGVST100,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 1.63
- ID Top
- 0.9
- OD Top
- 1.65
- Collapse Pressure
- 3045
Dimensions
- Height
- 3.43
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.