Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D70B20DV
- Mfr # PMH125-3-20P-V
- Zoro # G022465556
product price:Â
$
13.79
/ea
Sold in multiples of 3 for
$41.37
Key Features
Replaces OEM Part
EPPENSTEINER 1820P25C000P, EPPENSTEINER 1820P25G000P, FILTER-X XH02496, FILTER-X XH02504, FILTREC DMD125D20B, FILTREC DMD125D20V, FILTREC DMD125K20B, FILTREC DMD125K20V, MAHLE 852125MIC25, MAIN FILTER MF0061218, MAIN FILTER MF0061219, MAIN FILTER MF006123
Filter Media
PAPER
Height
3.39
Micron Rating
20
Collapse Pressure
585
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-3-20P-V
- Zoro #
- G022465556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- EPPENSTEINER 1820P25C000P, EPPENSTEINER 1820P25G000P, FILTER-X XH02496, FILTER-X XH02504, FILTREC DMD125D20B, FILTREC DMD125D20V, FILTREC DMD125K20B, FILTREC DMD125K20V, MAHLE 852125MIC25, MAIN FILTER MF0061218, MAIN FILTER MF0061219, MAIN FILTER MF006123
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 585
- OD Bottom
- 1.65
- OD Top
- 1.65
- Beta Ratio 1
- 2/20/2026
- ID Top
- 0.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.