Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D70B25WV
- Mfr # PMH125-3-25SS-HC-V
- Zoro # G822477841
product price:Â
$
96.95
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1820G25C000P, FILTER-X XH02507, FILTREC DMD125W25B, FILTREC DMD125W25V, HY-PRO HP125HL325WB, HY-PRO HP125HL325WV, INTERNORMEN 306742, INTERNORMEN 0485212525GHREP, INTERNORMEN 0485212525GHREV, JURA FILTRATION SH64047, MAHLE 852125DRGVST25, MAI
Filter Media
304 SS WIRE
Height
3.43
Micron Rating
25
ID Top
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-3-25SS-HC-V
- Zoro #
- G822477841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.43
Details
- Replaces OEM Part
- EPPENSTEINER 1820G25C000P, FILTER-X XH02507, FILTREC DMD125W25B, FILTREC DMD125W25V, HY-PRO HP125HL325WB, HY-PRO HP125HL325WV, INTERNORMEN 306742, INTERNORMEN 0485212525GHREP, INTERNORMEN 0485212525GHREV, JURA FILTRATION SH64047, MAHLE 852125DRGVST25, MAI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.9
- OD Top
- 1.65
- OD Bottom
- 1.63
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.