HYDRAULIC FILTER - PRESSURE LINE FOR WIX D71B05EV
- Mfr # PMH126-4-6G-V
- Zoro # G022473032
product price:Â
$
41.45
/ea
Key Features
Replaces OEM Part
FILTREC DMD126E05B, FILTREC DMD126E05V, HYDAC/HYCON 2040D05BN, HYDAC/HYCON 2040D05BNV, HY-PRO HP126NL46MB, HY-PRO HP126NL46MV, MAIN FILTER MF0576488, MAIN FILTER MF0576489, WIX D71B05EV
Filter Media
MICROGLASS
Height
4.44
Micron Rating
5
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-6G-V
- Zoro #
- G022473032
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD126E05B, FILTREC DMD126E05V, HYDAC/HYCON 2040D05BN, HYDAC/HYCON 2040D05BNV, HY-PRO HP126NL46MB, HY-PRO HP126NL46MV, MAIN FILTER MF0576488, MAIN FILTER MF0576489, WIX D71B05EV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.82
- OD Top
- 1.82
- Collapse Pressure
- 305
- ID Top
- 1.01
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 4.44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.