Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D73A250T
- Mfr # PSH120-6-250SS-B
- Zoro # G522493707
product price:Â
$
40.65
/ea
Key Features
Replaces OEM Part
FILTREC D260T250, IKRON HHC30305, JURA FILTRATION SH63149, MAIN FILTER MF0059197, SCHUPP HY25049, SOFIMA CLE120DC1, SOFIMA LE120MDC1, WIX D73A250T
Filter Media
304 SS WIRE
Height
5.63
Micron Rating
250
Collapse Pressure
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH120-6-250SS-B
- Zoro #
- G522493707
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D260T250, IKRON HHC30305, JURA FILTRATION SH63149, MAIN FILTER MF0059197, SCHUPP HY25049, SOFIMA CLE120DC1, SOFIMA LE120MDC1, WIX D73A250T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- Collapse Pressure
- 75
- OD Bottom
- 5.12
- OD Top
- 5.12
- ID Top
- 0.75
- ID Bottom
- 2.58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.