Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D73A25G
- Mfr # PSH120-6-25G-B
- Zoro # G722573940
product price:Â
$
39.99
/ea
Key Features
Replaces OEM Part
FILTREC D260G25, MAIN FILTER MF0545684, WIX D73A25G
Filter Media
MICROGLASS
Height
5.63
Micron Rating
20
OD Bottom
5.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH120-6-25G-B
- Zoro #
- G722573940
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D260G25, MAIN FILTER MF0545684, WIX D73A25G
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 5.12
- Beta Ratio 1
- 200/20
- OD Top
- 5.12
- ID Top
- 0.75
- ID Bottom
- 2.58
- Collapse Pressure
- 75
Dimensions
- Height
- 5.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.