Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D74A10C
- Mfr # PSH120-8-10P-B
- Zoro # G822508965
product price:Â
$
28.29
/ea
Sold in multiples of 2 for
$56.58
Key Features
Replaces OEM Part
FILTER-X XH01636, FILTREC D261C10, IKRON HHC30311, MAIN FILTER MF0059200, SCHUPP HY25043, SOFIMA 55636CD, SOFIMA CLE180CD1, SOFIMA LE180CD1, WIX D74A10C
Filter Media
PAPER
Height
8
Micron Rating
10
Collapse Pressure
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH120-8-10P-B
- Zoro #
- G822508965
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01636, FILTREC D261C10, IKRON HHC30311, MAIN FILTER MF0059200, SCHUPP HY25043, SOFIMA 55636CD, SOFIMA CLE180CD1, SOFIMA LE180CD1, WIX D74A10C
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 75
- ID Top
- 0.75
- ID Bottom
- 2.58
- OD Bottom
- 5.12
- Beta Ratio 1
- 2/10/2026
- OD Top
- 5.12
Dimensions
- Height
- 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.