HYDRAULIC FILTER - PRESSURE LINE FOR WIX D74A10G
- Mfr # PSH120-8-10G-B
- Zoro # G822560352
product price:Â
$
44.99
/ea
Key Features
Replaces OEM Part
FILTREC D261G10, MAIN FILTER MF0509282, WIX D74A10G
Filter Media
MICROGLASS
Height
8
Micron Rating
10
OD Bottom
5.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH120-8-10G-B
- Zoro #
- G822560352
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8
Details
- Replaces OEM Part
- FILTREC D261G10, MAIN FILTER MF0509282, WIX D74A10G
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 5.12
- ID Top
- 0.75
- Beta Ratio 1
- 200/13
- ID Bottom
- 2.58
- Collapse Pressure
- 75
- OD Top
- 5.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.