HYDRAULIC FILTER - PRESSURE LINE FOR WIX D74B05FV
- Mfr # PMH149-3-5G-HC-V
- Zoro # G322462460
product price:Â
$
45.89
/ea
Key Features
Replaces OEM Part
WIX D74B05FV
Filter Media
MICROGLASS
Height
2.75
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH149-3-5G-HC-V
- Zoro #
- G322462460
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- WIX D74B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Top
- 1.19
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.64
- OD Bottom
- 1.19
Dimensions
- Height
- 2.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.