HYDRAULIC FILTER - PRESSURE LINE FOR WIX D76B100WV
- Mfr # PMH243-5-100SS-HC-V
- Zoro # G422514922
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD243W100B, MAHLE 852243DRGVST100, WIX D76B100WV
Filter Media
304 SS WIRE
Height
4.61
Micron Rating
100
ID Top
0.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH243-5-100SS-HC-V
- Zoro #
- G422514922
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD243W100B, MAHLE 852243DRGVST100, WIX D76B100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 0.63
- OD Top
- 1.26
- OD Bottom
- 1.26
- Collapse Pressure
- 3045
Dimensions
- Height
- 4.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.