Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D76B10EV
- Mfr # PMH243-5-10G-V
- Zoro # G322547778
product price:Â
$
39.85
/ea
Key Features
Replaces OEM Part
FILTREC DMD243E10B, FILTREC DMD243E10V, HYDAC/HYCON 01269177, HYDAC/HYCON 2015D10BN, HYDAC/HYCON 2015D10BNV, HY-PRO HP40L510MB, MAHLE 852243SM10, MAHLE 852243SMX10, MAIN FILTER MF0061404, MAIN FILTER MF0061405, WIX D76B10EV
Filter Media
MICROGLASS
Height
4.61
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH243-5-10G-V
- Zoro #
- G322547778
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.61
Details
- Replaces OEM Part
- FILTREC DMD243E10B, FILTREC DMD243E10V, HYDAC/HYCON 01269177, HYDAC/HYCON 2015D10BN, HYDAC/HYCON 2015D10BNV, HY-PRO HP40L510MB, MAHLE 852243SM10, MAHLE 852243SMX10, MAIN FILTER MF0061404, MAIN FILTER MF0061405, WIX D76B10EV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Top
- 1.18
- Collapse Pressure
- 435
- ID Top
- 0.63
- OD Bottom
- 1.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.