HYDRAULIC FILTER - PRESSURE LINE FOR WIX D77B10BB
- Mfr # PMH264-8-10SS-B
- Zoro # G322518464
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18300G10G000P, FILTER-X XH02580, FILTREC DMD264B10B, INTERNORMEN 306763, INTERNORMEN 0485226410G16BO, MAHLE 852264DRG10, MAIN FILTER MF0061430, PARKER G02940, SEPARATION TECHNOLOGIES ST1698, STAUFF LL080B10B, STAUFF LL080B10B2, STAUFF LL80B10
Filter Media
304 SS WIRE
Height
7.68
Micron Rating
10
OD Bottom
5.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH264-8-10SS-B
- Zoro #
- G322518464
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18300G10G000P, FILTER-X XH02580, FILTREC DMD264B10B, INTERNORMEN 306763, INTERNORMEN 0485226410G16BO, MAHLE 852264DRG10, MAIN FILTER MF0061430, PARKER G02940, SEPARATION TECHNOLOGIES ST1698, STAUFF LL080B10B, STAUFF LL080B10B2, STAUFF LL80B10
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 5.04
- ID Top
- 3.6
- ID Bottom
- 3.6
- Collapse Pressure
- 305
- OD Top
- 5.04
Dimensions
- Height
- 7.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.