HYDRAULIC FILTER - PRESSURE LINE FOR WIX D78E06GAV
- Mfr # PFA270-9-6G-V
- Zoro # G822481169
product price:Â
$
44.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL93B6, DONALDSON 40851, DONALDSON DT027028UM, DONALDSON P173032, DONALDSON P567018, FAIREY ARLON (PARKER) 270L201A, FAIREY ARLON (PARKER) 270L221A, FAIREY ARLON (PARKER) 270Z201A, FAIREY ARLON (PARKER) 270Z221A, FILTER-MART 050094, FILTER-X XH
Filter Media
MICROGLASS
Height
9.13
Micron Rating
5
ID Top
1.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA270-9-6G-V
- Zoro #
- G822481169
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.13
Details
- Replaces OEM Part
- AIRFIL AFKOVL93B6, DONALDSON 40851, DONALDSON DT027028UM, DONALDSON P173032, DONALDSON P567018, FAIREY ARLON (PARKER) 270L201A, FAIREY ARLON (PARKER) 270L221A, FAIREY ARLON (PARKER) 270Z201A, FAIREY ARLON (PARKER) 270Z221A, FILTER-MART 050094, FILTER-X XH
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.26
- OD Bottom
- 2.89
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.