HYDRAULIC FILTER - PRESSURE LINE FOR WIX D81B25BB
- Mfr # PMH760-17-25SS
- Zoro # G922536813
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD760B25B, HY-PRO HP760L1725W, MAHLE 852760DRG25, MAIN FILTER MF0061509, WIX D81B25BB
Height
16.73
Micron Rating
25
OD Bottom
5.52
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH760-17-25SS
- Zoro #
- G922536813
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.73
Details
- Replaces OEM Part
- FILTREC DMD760B25B, HY-PRO HP760L1725W, MAHLE 852760DRG25, MAIN FILTER MF0061509, WIX D81B25BB
- Micron Rating
- 25
- OD Bottom
- 5.52
- Collapse Pressure
- 365
- OD Top
- 5.52
- ID Bottom
- 2.56
- ID Top
- 2.56
- Filter Media
- 304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.