Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D81B60BB
Mfr # PMH760-17-60SS
Zoro # G422503995
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD760B60B, HY-PRO HP760L1760W, JURA FILTRATION SH64292, MAHLE 852760DRG60, MAIN FILTER MF0061510, WIX D81B60BB
Filter Media
304 SS WIRE
Height
16.73
Micron Rating
60
OD Top
5.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH760-17-60SS
- Zoro #
- G422503995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.73
Details
- Replaces OEM Part
- FILTREC DMD760B60B, HY-PRO HP760L1760W, JURA FILTRATION SH64292, MAHLE 852760DRG60, MAIN FILTER MF0061510, WIX D81B60BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 5.52
- Collapse Pressure
- 365
- ID Top
- 2.56
- ID Bottom
- 2.56
- OD Bottom
- 5.52