Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D82B03EB
- Mfr # PMH760-33-3G
- Zoro # G622562198
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 322151, FILTER-X XH02620, FILTREC DMD761E03B, HYDAC/HYCON 01269222, HYDAC/HYCON 2630D03BN, HY-PRO HP760L343M, MAHLE 852761SM3, MAHLE 852761SMX3, MAIN FILTER MF0061531, PARKER G02975, SEPARATION TECHNOLOGIES ST1741, STAUFF LL160E03B, STAUFF LL1
Filter Media
MICROGLASS
Height
33.47
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH760-33-3G
- Zoro #
- G622562198
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 322151, FILTER-X XH02620, FILTREC DMD761E03B, HYDAC/HYCON 01269222, HYDAC/HYCON 2630D03BN, HY-PRO HP760L343M, MAHLE 852761SM3, MAHLE 852761SMX3, MAIN FILTER MF0061531, PARKER G02975, SEPARATION TECHNOLOGIES ST1741, STAUFF LL160E03B, STAUFF LL1
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Bottom
- 2.56
- Collapse Pressure
- 435
- OD Top
- 5.52
- ID Top
- 2.56
- OD Bottom
- 5.52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.