HYDRAULIC FILTER - PRESSURE LINE FOR WIX D82B05EB
- Mfr # PMH760-33-5G
- Zoro # G322534556
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD761E05B, HYDAC/HYCON 01269223, HYDAC/HYCON 2630D06BN, MAHLE 852761SMX6, MAIN FILTER MF0306858, WIX D82B05EB
Filter Media
MICROGLASS
Height
33.47
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH760-33-5G
- Zoro #
- G322534556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 33.47
Details
- Replaces OEM Part
- FILTREC DMD761E05B, HYDAC/HYCON 01269223, HYDAC/HYCON 2630D06BN, MAHLE 852761SMX6, MAIN FILTER MF0306858, WIX D82B05EB
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 5.52
- ID Top
- 2.56
- OD Top
- 5.52
- Collapse Pressure
- 435
- ID Bottom
- 2.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.