HYDRAULIC FILTER - PRESSURE LINE FOR WIX D84B10WV
- Mfr # PEP210-1-10SS-HC-V
- Zoro # G322513131
product price:Â
$
84.29
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 210G102P, EPPENSTEINER 210G10C000P, FILTREC DVD210W10B, FILTREC DVD210W10V, MAIN FILTER MF0061589, MAIN FILTER MF0061590, REXROTH 210G10C000M, REXROTH 210G10C000V, WIX D84B10WV
Filter Media
304 SS WIRE
Height
1.26
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-10SS-HC-V
- Zoro #
- G322513131
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 210G102P, EPPENSTEINER 210G10C000P, FILTREC DVD210W10B, FILTREC DVD210W10V, MAIN FILTER MF0061589, MAIN FILTER MF0061590, REXROTH 210G10C000M, REXROTH 210G10C000V, WIX D84B10WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 3045
- ID Top
- 0.72
- OD Top
- 1.81
- OD Bottom
- 1.81
Dimensions
- Height
- 1.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.