Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D85B60WV
- Mfr # PEP2140-6-60SS-HC-V
- Zoro # G022494556
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2140G602P, EPPENSTEINER 2140G60C000P, FILTREC DVD2140W60B, FILTREC DVD2140W60V, HY-PRO HP57HL660WB, HY-PRO HP57HL660WV, MAIN FILTER MF0061641, MAIN FILTER MF0061642, REXROTH 2140G60C000M, REXROTH 2140G60C000V, WIX D85B60WV
Filter Media
304 SS WIRE
Height
6.14
Micron Rating
60
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-60SS-HC-V
- Zoro #
- G022494556
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2140G602P, EPPENSTEINER 2140G60C000P, FILTREC DVD2140W60B, FILTREC DVD2140W60V, HY-PRO HP57HL660WB, HY-PRO HP57HL660WV, MAIN FILTER MF0061641, MAIN FILTER MF0061642, REXROTH 2140G60C000M, REXROTH 2140G60C000V, WIX D85B60WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- ID Top
- 1.58
- OD Top
- 3.07
Dimensions
- Height
- 6.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.