Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D87B40WV
- Mfr # PEP2225-9-40SS-HC-V
- Zoro # G122527840
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL15385, EPPENSTEINER 2225G402P, EPPENSTEINER 2225G40C000P, FILTRATION GROUP E2225DH3040FPM, FILTREC DVD2225W40B, FILTREC DVD2225W40V, HY-PRO HP57HL940WB, HY-PRO HP57HL940WV, MAIN FILTER MF0061733, MAIN FILTER MF0061734, O & K 1413019, REXROTH
Filter Media
304 SS WIRE
Height
9.13
Micron Rating
40
ID Top
1.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2225-9-40SS-HC-V
- Zoro #
- G122527840
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL15385, EPPENSTEINER 2225G402P, EPPENSTEINER 2225G40C000P, FILTRATION GROUP E2225DH3040FPM, FILTREC DVD2225W40B, FILTREC DVD2225W40V, HY-PRO HP57HL940WB, HY-PRO HP57HL940WV, MAIN FILTER MF0061733, MAIN FILTER MF0061734, O & K 1413019, REXROTH
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.58
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- OD Top
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.