Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D88A10CV
- Mfr # PPL8900-39-10P-V
- Zoro # G322572725
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D616C10, FILTREC D616C10V, MAIN FILTER MF0417567, MAIN FILTER MF0417569, PUROLATOR/FACET 8900EAL101F5, PUROLATOR/FACET 8900EAL101N5, WIX D88A10CV
Filter Media
PAPER
Height
38.7
Micron Rating
10
ID Top
2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-39-10P-V
- Zoro #
- G322572725
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D616C10, FILTREC D616C10V, MAIN FILTER MF0417567, MAIN FILTER MF0417569, PUROLATOR/FACET 8900EAL101F5, PUROLATOR/FACET 8900EAL101N5, WIX D88A10CV
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 2.2
- Collapse Pressure
- 365
- OD Top
- 3.79
- OD Bottom
- 3.79
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 38.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.