Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D89B05FV
- Mfr # PEP2360-11-5G-HC-V
- Zoro # G122541006
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2360H6LL2P, EPPENSTEINER 2360H6SL2P, EPPENSTEINER 2360H6SLC000P, EPPENSTEINER 2360H6XLC000P, EPPENSTEINER 2360K62P, FILTREC DVD2360F05B, FILTREC DVD2360F05V, HY-PRO HP57HL116MB, HY-PRO HP57HL116MV, MAIN FILTER MF0061807, MAIN FILTER MF0061808
Filter Media
MICROGLASS
Height
11.06
Micron Rating
5
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-5G-HC-V
- Zoro #
- G122541006
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2360H6LL2P, EPPENSTEINER 2360H6SL2P, EPPENSTEINER 2360H6SLC000P, EPPENSTEINER 2360H6XLC000P, EPPENSTEINER 2360K62P, FILTREC DVD2360F05B, FILTREC DVD2360F05V, HY-PRO HP57HL116MB, HY-PRO HP57HL116MV, MAIN FILTER MF0061807, MAIN FILTER MF0061808
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.07
- OD Top
- 3.07
- ID Top
- 1.58
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 11.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.