HYDRAULIC FILTER - PRESSURE LINE FOR WIX D89B05KV
- Mfr # PEP2360-11-5P-V
- Zoro # G622510120
product price:Â
$
39.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2360P5A000P, EPPENSTEINER 2360P5P, FILTER-X XH02725, FILTREC DVD2360K05B, FILTREC DVD2360K05V, MAIN FILTER MF0061813, MAIN FILTER MF0061814, NORMAN U6989, REXROTH 2360P5A000M, REXROTH 2360P5A000V, STAUFF SS085K05B, STAUFF SS085K05B2, STAUFF S
Filter Media
PAPER
Height
10.83
Micron Rating
5
OD Top
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-5P-V
- Zoro #
- G622510120
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2360P5A000P, EPPENSTEINER 2360P5P, FILTER-X XH02725, FILTREC DVD2360K05B, FILTREC DVD2360K05V, MAIN FILTER MF0061813, MAIN FILTER MF0061814, NORMAN U6989, REXROTH 2360P5A000M, REXROTH 2360P5A000V, STAUFF SS085K05B, STAUFF SS085K05B2, STAUFF S
- Filter Media
- PAPER
- Micron Rating
- 5
- OD Top
- 2.91
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/5/2026
- ID Top
- 1.59
- OD Bottom
- 2.91
Dimensions
- Height
- 10.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.