Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D90A25CV
- Mfr # PPL9400-26-25P-V
- Zoro # G922568869
product price:Â
$
68.79
/ea
Key Features
Replaces OEM Part
FILTREC D622C25, FILTREC D622C25V, MAIN FILTER MF0575928, MAIN FILTER MF0575929, WIX D90A25CV
Height
25.9
Micron Rating
20
Beta Ratio 1
2/20/2026
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-26-25P-V
- Zoro #
- G922568869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.9
Details
- Replaces OEM Part
- FILTREC D622C25, FILTREC D622C25V, MAIN FILTER MF0575928, MAIN FILTER MF0575929, WIX D90A25CV
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 365
- ID Top
- 2.21
- OD Bottom
- 3.79
- ID Bottom
- 2.21
- OD Top
- 3.79
- Filter Media
- PAPER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.