Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D90B40WV
- Mfr # PEP2460-15-40SS-HC-V
- Zoro # G322517238
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2460G402P, EPPENSTEINER 2460G40C000P, FILTREC DVD2460W40B, FILTREC DVD2460W40V, HY-PRO HP57HL1540WB, HY-PRO HP57HL1540WV, MAIN FILTER MF0061871, MAIN FILTER MF0061872, REXROTH 2460G40C000M, REXROTH 2460G40C000V, WIX D90B40WV
Filter Media
304 SS WIRE
Height
15
Micron Rating
40
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2460-15-40SS-HC-V
- Zoro #
- G322517238
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15
Details
- Replaces OEM Part
- EPPENSTEINER 2460G402P, EPPENSTEINER 2460G40C000P, FILTREC DVD2460W40B, FILTREC DVD2460W40V, HY-PRO HP57HL1540WB, HY-PRO HP57HL1540WV, MAIN FILTER MF0061871, MAIN FILTER MF0061872, REXROTH 2460G40C000M, REXROTH 2460G40C000V, WIX D90B40WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.07
- OD Top
- 3.07
- ID Top
- 1.58
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.