Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D95A74TAV
- Mfr # PPL9700-9-74SS-V
- Zoro # G822508996
product price:Â
$
73.55
/ea
Key Features
Replaces OEM Part
FILTREC D650T74AV, HY-PRO HPKL974WV, MAIN FILTER MF0059497, SWIFT SF9700974W, SWIFT SF9700974WV, WIX D95A74TAV
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
74
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-74SS-V
- Zoro #
- G822508996
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D650T74AV, HY-PRO HPKL974WV, MAIN FILTER MF0059497, SWIFT SF9700974W, SWIFT SF9700974WV, WIX D95A74TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- Collapse Pressure
- 145
- OD Top
- 3.8
- OD Bottom
- 3.8
- ID Top
- 1.61
- ID Bottom
- 1.61