Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D96A01GBV
- Mfr # PPL9700-18-1G-HC-V
- Zoro # G622547812
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D651G01B, FILTREC D651G01BV, HY-PRO HPK3L181MB, HY-PRO HPK3L181MV, MAIN FILTER MF0059507, MAIN FILTER MF0059508, SWIFT SF9701181UM, SWIFT SF9701181UMV, WIX D96A01GBV
Filter Media
MICROGLASS
Height
18.47
Micron Rating
1
OD Top
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-1G-HC-V
- Zoro #
- G622547812
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D651G01B, FILTREC D651G01BV, HY-PRO HPK3L181MB, HY-PRO HPK3L181MV, MAIN FILTER MF0059507, MAIN FILTER MF0059508, SWIFT SF9701181UM, SWIFT SF9701181UMV, WIX D96A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 3.74
- Collapse Pressure
- 3045
- ID Bottom
- 1.64
- ID Top
- 1.64
- Beta Ratio 1
- 200/1
- OD Bottom
- 3.74
Dimensions
- Height
- 18.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.