Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D96A03CAV
- Mfr # PPL9700-18-3P-V
- Zoro # G822528840
product price:Â
$
53.69
/ea
Key Features
Replaces OEM Part
FILTER-MART 282656, FILTER-MART 282804, FILTREC D651C03AV, HY-PRO HPKL183CV, MAIN FILTER MF0059499, NATIONAL FILTERS 1021850003C2X, NATIONAL FILTERS 102187860V, PARKER 925801, PARKER 928328, SWIFT SF9700183CV, WIX D96A03CAV
Filter Media
PAPER
Height
18.75
Micron Rating
3
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-3P-V
- Zoro #
- G822528840
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- FILTER-MART 282656, FILTER-MART 282804, FILTREC D651C03AV, HY-PRO HPKL183CV, MAIN FILTER MF0059499, NATIONAL FILTERS 1021850003C2X, NATIONAL FILTERS 102187860V, PARKER 925801, PARKER 928328, SWIFT SF9700183CV, WIX D96A03CAV
- Filter Media
- PAPER
- Micron Rating
- 3
- ID Top
- 1.61
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- Beta Ratio 1
- 2/3/2026
- OD Top
- 3.8
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.